Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.417
Outside Diameter - Millimeter:
36
Inside Diameter - Millimeter:
20
H313
Description
H313 BEARING ADAPTER SLEEVE ; 60MM X 85MM X 50MM TAPER 1:12
Part # H313
BDI # 1158077
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Lock Washer | Tapered Threaded Sleeve
SNW17X0215
Description
SNW17X0215 BEARING ADAPTER SLEEVE ; 2-15/16IN SHAFT DIA 74MM OD TAPER 1:12
Part # SNW17X0215
BDI # 1169403