1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.500 ; 704627 NON RETURNABLE
Part # 10010817
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
5203J25A Basic Drive
Description
5203J25A BASIC DRIVE ; 794377 NON RETURNABLE
Part # 10286693
BDI # 18108802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
1080T31/35 SPACER HUB CL=4.812 NR 744345
Description
1080T31/35 SPACER HUB CL4.812 ; 744345 GRID CPLG 7" OUTSIDE DIA STEEL
Part # 10026964
BDI # 18105558
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 4.812
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1030G FSTNR SET EXP BLT
Description
1030G FSTNR SET EXP BLT ; 729200 FOR GEAR COUPLING
Part # 10011028
BDI # 18104746
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Sleeve Fastener Kit
RK2090F2A-31.39 HS RATIO KIT (31.15)
Description
RK2090F2A-31.39 HS RATIO KIT (31.15) ; 778883 31.15:1 FOR 2090F REDUC UNIT
Part # 10022840
BDI # 18107899
Features
Inch - Metric:
Inch
Other Features:
Ratio 31.15 to 1
Part Type:
Gear Ratio Kit