6013 5/8;06013E10
Description
6013 5/8 ; 06013E10 IDLER SPROCKET ; 5/8" BORE 13 TEETH CHAIN SIZE 60
Part # 06013E10
BDI # 21494707
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
127-08005
Description
127-08005 SOLID SHAFT COUPLING ; 1/2" RND BORE 1-1/4" OD 2" L
Part # 127-08005
BDI # 21494811
011-8010
Description
011-8010 V-BELT PULLEY ; 5/8" BORE 5" OD BALL BEARING
Part # 011-8010
BDI # 22450248
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
23.813
Face Width - Inch:
0.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
17.463
Belt Width - Millimeter:
15.875
Belt Series:
A | B
Product Name:
V-Belt Idler Pulley