35 K2 CFFS
Description
35 K2 CFFS CPLG END RING FASTENER SET ; NON-RETURNABLE
Part # 2270957
BDI # 318206
Features
Other Features:
Components may or may not inter-mix among brands - MAX-C
Coupling Type:
Elastomeric Coupling
Part Type:
Center Flange Fastener Set
2 1/2F EB SLEEVE
Description
2 1/2F EB SLEEVE ; 8-3/8" OD STEEL FOR GEAR COUPLING
Part # 1960699
BDI # 315519
Features
Component:
Sleeve Assembly
Width - Millimeter:
78.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
3.094
4 1/2F SB FHLF
Description
4 1/2F SB FHLF GEAR COUPLING ; NON-RETURNABLE
Part # 2301828
BDI # 315719
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub with Sleeve and Less Fastener | Shrouded Bolt | Solid Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 3.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs