M1125127.00
Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31
Part # M1125127.00
BDI # 20187750
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.42
M1135110.00
Description
M1135110.00 DC GEARMOTOR ; 43:1 62RPM 220LBIN 1/4HP 34 90V
Part # M1135110.00
BDI # 20183778
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
38.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
M1125133.00
Description
M1125133.00 AC GEARMOTOR ; PZ 6:1 283RPM 12LBIN 06HP 31
Part # M1125133.00
BDI # 20187753
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.32
M1125006.00
Description
M1125006.00 DC GEARMOTOR ; 6:1 300RPM 10LBIN 1/17HP 30VDC
Part # M1125006.00
BDI # 557402
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.46