Page 1 of 23

Next

Compare
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
500 HUB NO BORE

COMPARE

500 HUB NO BORE

Description
M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE

MAGNALOY COUPLING

Part # M500R

BDI # 601877

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling
Torque: Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs

Price Inventory : In stock
$ 72.53 / each QTY
M170H5

COMPARE

M170H5

Description
M170H5 INSERT ; 2.6" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M170H5

BDI # 600975

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.6
Outside Diameter - Millimeter: 66.04

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1022.1In-Lbs

Price Inventory : In stock
$ 11.68 / each QTY
200 HUB 3/4X3/16

COMPARE

200 HUB 3/4X3/16

Description
200 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2-1/4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M20002406

BDI # 601015

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
200 HUB 1-3/8X5/16

COMPARE

200 HUB 1-3/8X5/16

Description
M20011210 COUPLING HUB ; 1-3/8" BORE 2-1/4" HUB DIA

MAGNALOY COUPLING

Part # M20011210

BDI # 601074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY