Page 1 of 454

Next

Compare
W8

COMPARE

W8

Description
W8 WORM GEAR ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

MARTIN SPROCKET & GR

Part # W8

BDI # 613127

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667197
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 57.53 / each QTY
8020COV

COMPARE

8020COV

Description
8020COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8020COV

BDI # 625426

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
$ 210.81 / each QTY
AK41-H

COMPARE

AK41-H

Description
AK41-H V-BELT SHEAVE ; 1 GROOVES 3.95" OD BUSHED

MARTIN SPROCKET & GR

Part # AK41-H

BDI # 605521

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581735
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 33.89 / each QTY
4 B 34 SD

COMPARE

4 B 34 SD

Description
4 B 34 SD V-BELT SHEAVE ; 4 GROOVES 3-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 B 34 SD

BDI # 619160

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580713
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 4

Price Inventory : In stock
$ 82.43 / each QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY