056CM0016A 00860L1
Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE
Part # M94889L1
BDI # 21449887
Features
Mounting Frame:
56/140
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
Features
Inch - Metric:
Inch
Part Type:
Sleeve and Spider
Features
Inch - Metric:
Inch
Other Features:
5/8" Size | 56 Frame
Part Type:
Constant Disc Kit
Features
Inch - Metric:
Inch
Other Features:
140TC Frame
Part Type:
Coupling Kit