H308X1-1/4
Description
H308X1-1/4 BEARING ADAPTER SLEEVE ; HE308X1-1/4"
Part # 2101014429
BDI # 18126343
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Length Thru Bore - Inch:
1.417
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743
KM28
Description
KM28 BEARING NUT ; M140 X 2 THD 180MM OD LOCK TYPE
Part # 2101016370
BDI # 18127334
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
MB14
Description
MB14 LOCKING WASHER ; 70MM ID X 98MM OD X 1.5MM THK
Part # 2101017595
BDI # 18128167