Page 1 of 20

Next

Compare
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 115.85 / each QTY
W 20

COMPARE

W 20

Description
W 20 LOCKING WASHER ; 5.5" OD 3.988" ID 0.084" THICK

SKF

Part # W 20

BDI # 1266882

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Outside Diameter - Millimeter: 139.7
Other Features: Face Dia 4.813 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 101.295

Price Inventory : In stock
$ 10.84 / each QTY
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 149.04 / each QTY
W 36

COMPARE

W 36

Description
W 36 LOCKING WASHER ; 9-7/16" OD 7.171" ID 0.146" THICK

SKF

Part # W 36

BDI # 1266890

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.438
Outside Diameter - Millimeter: 239.725
Other Features: Face Dia 8.375 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 182.143

Price Inventory : In stock
$ 30.68 / each QTY
N 14

COMPARE

N 14

Description
N 14 BRG LOCKNUT ; 18TPI 3-5/8" OD 0.573" NOMINAL THK

SKF

Part # N 14

BDI # 1417021

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Outside Diameter - Millimeter: 92.075
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : In stock
$ 14.51 / each QTY