Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Outside Diameter - Millimeter:
84.938
Inside Diameter - Millimeter:
60.96
TW115
Description
TW-115 BEARING LOCKWASHER ; 2.973" BORE 3.563" FACE DIA HEAVY DUTY
Part # TW115
BDI # 21941480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Inside Diameter - Millimeter:
75.514
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11