Page 1 of 94

Next

Compare
L100 1 3/16X3/32 KW

COMPARE

L100 1 3/16X3/32 KW

Description
L100 1 3/16X3/32 KW HUB

TIMKEN LOVEJOY

Part # 68514437259

BDI # 594610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
D3B 5/16X5/16 NKW NO SETSCREW

COMPARE

D3B 5/16X5/16 NKW NO SETSCREW

Description
D3B 5/16X5/16 NKW NO SETSCREW U-JOINT ; 0.62IN OD X 2-1/4IN L STL METALLIC BORED

TIMKEN LOVEJOY

Part # 68514416259

BDI # 592968

Price Inventory : In stock
$ 48.39 / each QTY
CJ 42 SPIDER 98A RED

COMPARE

CJ 42 SPIDER 98A RED

Description
CJ 42 SPIDER 98A RED COUPLING ELEMENT ; 3.74" OD URETHANE

TIMKEN LOVEJOY

Part # 68514462072

BDI # 596551

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 94.996

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 3980In-Lbs

Price Inventory : In stock
$ 24.11 / each QTY
L/AL090/095 SPIDER VITON

COMPARE

L/AL090/095 SPIDER VITON

Description
L/AL090/095 SPIDER VITON CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514410969

BDI # 592626

Features

Component: Spider
Inch - Metric: Inch
Material: Viton
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 33.15 / each QTY
SS095 1 1/4X1/8 KW

COMPARE

SS095 1 1/4X1/8 KW

Description
SS095 1 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470015

BDI # 596840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY