AN-28
Description
AN-28 BEARING LOCKNUT ; DIAMETER/THREADS: 5.497/12
Part # 2101077517
BDI # 21432028
60SK27H
Description
60SK27H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 27T BORED FOR SK QD BUSH
Part # 2101069312
BDI # 21435162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Bushing Series:
H
BK77H
Description
BK77H V-BELT PULLEY ; 1GR B SEC 7.45IN OD BORE FOR H BUSHING
Part # 2101078381
BDI # 21435544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.45
Outside Diameter - Millimeter:
189.23
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
60SDS19H
Description
60SDS19H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 19T BORED FOR SDS QD BUSH
Part # 2101069298
BDI # 21435149
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed