Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.578
Outside Diameter - Millimeter:
90.881
Other Features:
Face Dia 3.093 | 19 Tangs
Inside Diameter - Millimeter:
65.735
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
One Piece Split | M6 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
SNW 32 X 5-7/16 ADAPTER
Description
SNW 32 X 5-7/16 ADAPTER SLEEVE ; 6.284-8 THREAD 5.438" BORE 4.588" L
Part # SNW 32 X 5-7/16 ADAPTER
BDI # 968764
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.216 | 19 Tangs
Inside Diameter - Millimeter:
202.743
SNW 16 X 2-11/16 ADAPTER
Description
SNW 16 X 2-11/16 ADAPTER SLEEVE ; 3.137-12 THREAD 2.688" BORE 2.386" L
Part # SNW 16 X 2-11/16 ADAPTER
BDI # 968742
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596593