6WTBK-3.716
Description
6WTBK-3.716 TAPERED BUSHING KIT ; 3 AND 7/16 INCH BUSHING SIZE
Part # 6WTBK-3.716
BDI # 21465425
Features
Inch - Metric:
Inch
Other Features:
3.428" Bushing Size | With Bolt and Shaft Key | Box Size 6
Part Type:
Tapered Bushing Kit
HDRF206-40/1-R-56C
Description
HDRF206-40/1-R-56C WORM GEAR REDUCER ; RIGHT ANGLE GEAR REDUCER
Part # HDRF206-40/1-R-56C
BDI # 21465444
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.74HP
Nominal Max Output RPM:
44
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
3WTBK-2.316
Description
3WTBK-2.316 TAPERED BUSHING KIT ; 2 AND 3/16 INCH BUSHING SIZE
Part # 3WTBK-2.316
BDI # 21465729
Features
Inch - Metric:
Inch
Other Features:
2.188" Bushing Size | With Bolt and Shaft Key | Box Size 3
Part Type:
Tapered Bushing Kit
SMR3-15/1
Description
SMR3-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR3-15/1
BDI # 21465479
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.25