14MX-60S-68-3525

COMPARE

14MX-60S-68-3525

Description
14MX-60S-68-3525 SYNCH SPROCKET

DODGE

Part # 482115

BDI # 20508939

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 281.102
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
$ 448.29 / each QTY
14MX-56S-20-3525

COMPARE

14MX-56S-20-3525

Description
14MX-56S-20-3525 SYNCH SPROCKET

DODGE

Part # 482035

BDI # 20508785

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
$ 216.63 / each QTY
112G-14M-20-3525

COMPARE

112G-14M-20-3525

Description
112G-14M-20-3525 TL SPROCKET ; NON-RETURNABLE 14M SER 112T

CONTINENTAL

Part # 20839876

BDI # 21506835

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 541.47 / each QTY