14MX-180S-68-4535

COMPARE

14MX-180S-68-4535

Description
14MX-180S-68-4535 SYNCH SPROCKET

DODGE

Part # 482125

BDI # 20508959

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 1,453.35 / each QTY
14MX-56S-125

COMPARE

14MX-56S-125

Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES

GATES

Part # 77198056

BDI # 1094977

Features

Pitch Diameter - Inch: 9.824
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.53
Mounting Method: Bushed

Price Inventory : Available to order
$ 584.01 / each QTY
14MX-168S-68

COMPARE

14MX-168S-68

Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES

GATES

Part # 77196168

BDI # 1094860

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 1,358.77 / each QTY