Page 1 of 2

Next

Compare
W-48S-SDS

COMPARE

W-48S-SDS

Description
W-48S-SDS SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # W-48S-SDS

BDI # 397375

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN: 576119
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
280J6;PJ711-6

COMPARE

280J6;PJ711-6

Description
280J6 ; PJ711-6 CONTI V MULTIRIB V-BELT ; 3/32" P 28" PITCH L

CONTINENTAL

Part # 280J6 ; PJ711-6

BDI # 397918

Features

Inch - Metric: Inch
Number of Bands: 6 Bands
Belt Pitch: 3/32 Inch
Belt Series: J
Other Features: Conti V Multirib

Global Part Number GPN: 367858
Belt Width - Millimeter: 14.3
Belt Pitch Length - Millimeter: 711.2
Belt Pitch Length - Inch: 28
Belt Style: Poly-V

Price Inventory : Available to order
Loading Price
QTY
40A28SS PER DWG 1003309

COMPARE

40A28SS PER DWG 1003309

Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A28SS PER DWG 1003309

BDI # 21445225

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SBKF842BF-12K-B7-S-M7

Description
SBKF842BF-12K-B7-S-M7 REDUCER ; NON-RETURNABLE WASHDOWN INLINE HELICAL

BOSTON GEAR

Part # SBKF842BF-12K-B7-S-M7

BDI # 21468429

Price Inventory : Available to order
Loading Price
QTY
1280-G8M-36-S

COMPARE

1280-G8M-36-S

Description
1280-G8M-36-S SYNCHROFORCE BELT ; 8MM PITCH 1280MM PITCH LEN

CONTINENTAL

Part # 1280-G8M-36-S

BDI # 414798

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8GTR
Other Features: Conti Synchroforce Supreme
Global Part Number GPN: 664102

Belt Width - Millimeter: 36
Belt Pitch Length - Millimeter: 1280
Belt Pitch Length - Inch: 50.394
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : Available to order
Loading Price
QTY