50BTB17
Description
50BTB17 ROLLER CHAIN SPROCKET ; 5/8" P 17T BORE FOR 1610 BUSHING
Part # 50BTB17
BDI # 621898
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32124
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BTB18
Description
60BTB18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORE FOR 1610 BUSHING
Part # 60BTB18
BDI # 623409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32178
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed