120BTB17
Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING
Part # 120BTB17
BDI # 615072
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31945
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
RS120-NEP-1-CL
Description
RS120-NEP-1-CL CHAIN CONNECTING LINK ; 1.5IN PITCH C/L
Part # 120NEPCL
BDI # 904582
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Special Surface Treatment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS120-1-OL
Description
RS120-1-OL CHAIN OFFSET LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120OL
BDI # 903546
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602475