Page 1 of 2

Next

Compare
140J54

COMPARE

140J54

Description
140J54 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J54

BDI # 615642

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 30.097
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 31.096
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31280
Pitch Diameter - Millimeter: 764.47
Mounting Method: Bushed

Price Inventory : Available to order
$ 1,235.80 / each QTY
140R14H

COMPARE

140R14H

Description
140R14H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 14T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 140R14H

BDI # 615650

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.717
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571483
Pitch Diameter - Millimeter: 199.76
Mounting Method: Bushed

Price Inventory : Available to order
$ 346.24 / each QTY
140J45

COMPARE

140J45

Description
140J45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J45

BDI # 615640

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31278
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
$ 856.43 / each QTY
140R13H

COMPARE

140R13H

Description
140R13H ROLLER CHAIN SPROCKET ; 1-3/4" P 13T HT BORE FOR R BUSHING

MARTIN SPROCKET & GR

Part # 140R13H

BDI # 615649

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 7.313
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.15
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571158
Pitch Diameter - Millimeter: 185.74
Mounting Method: Bushed

Price Inventory : Available to order
$ 330.44 / each QTY
140B11H

COMPARE

140B11H

Description
140B11H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 11T B-STYLE W/HT

TSUBAKI

Part # H140B11

BDI # 22151600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 192.29 / each QTY