140-2 RIV 10FT
Description
140-2 RIV 10FT ROLLER CHAIN ; 140-2 1-3/4" PITCH RIVETED 10FT/BOX
Part # 140-2RB
BDI # 903641
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
140-2 COT 10FT
Description
140-2 COT 10FT ROLLER CHAIN ; 1-3/4" PITCH COTTERED COIL 10FT/BOX
Part # 101920975
BDI # 300859
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
D140B26
Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE
Part # D140B26
BDI # 607448
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Duplex Type
Global Part Number GPN:
30527
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
140-2 COT 10FT ELITE
Description
140-2 COT 10FT ELITE ROLLER CHAIN ; 140-2 1-3/4" PITCH COTTERED 10FT/BOX
Part # 80061797
BDI # 526861
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677270
DMD-140-2 DOFF LINK;D5474
Description
DMD-140-2 DOFF LINK ; D5474 ; ROLLER CHAIN OFFSET LINK
Part # 101960514; DMD-140-2 DOFF LINK;D5474
BDI # 20855982
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No