25B32
Description
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Part # 25B32
BDI # 617893
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
36091
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
25B36
Description
25B36 ROLLER CHAIN SPROCKET ; 1/4" P 36T 3/8" MIN PLAIN BORE
Part # 25B36
BDI # 617894
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
36092
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
25 RIV 100FT
Description
25 RIV 100FT ROLLER CHAIN ; 25 ANSI RIVETED 0.25 PITCH 100FT/REEL
Part # 25R100
BDI # 21462737
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore