40-3 CL
Description
40-3 CL CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP
Part # 40-3CL
BDI # 17011483
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602592
Chain Series:
Standard
Internal Special Features:
No
40-3 O/L
Description
40-3 O/L OFFSET LINK ; 40-3 CHAIN 1/2" CHAIN PITCH COT 20EA/PAK
Part # 40A3S12I
BDI # 17281546
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Triplex Type
Global Part Number GPN:
30815
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40-3 SC C/L
Description
40-3 SC C/L CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPG CLIP 20EA/PAK
Part # 40A3S26I
BDI # 17281547
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-40-3R-10FT;D0014
Description
DMD-40-3R-10FT ; D0014 RLLR CHAIN ; 10FT/BOX
Part # 101954228; DMD-40-3R-10FT;D0014
BDI # 21485945
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No