Page 1 of 2

Next

Compare
50-3 C/P C/L

COMPARE

50-3 C/P C/L

Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND

TSUBAKI

Part # 50-3CL

BDI # 21462834

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Connecting Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602402
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 7.96 / each QTY
50-3 O/L

COMPARE

50-3 O/L

Description
50-3 O/L OFFSET LINK ; 50-3 CHAIN 5/8" CHAIN PITCH COT 20EA/PAK

RENOLD

Part # 50A3S12I

BDI # 17281588

Features

Roller Width - Inch: 0.37
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Offset Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 17.60 / each QTY

COMPARE

50-3 RIV GY 10FT

Description
50-3 RIV GY 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE

RENOLD

Part # GY50A3X10FT

BDI # 24873522

Features

Roller Width - Inch: 0.37
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Other Features: Synergy Series

Price Inventory : In stock
$ 61.57 / Foot QTY
DMD-50-3R-10FT;D0027

COMPARE

DMD-50-3R-10FT;D0027

Description
DMD-50-3R-10FT ; D0027 RLLR CHAIN ; 10FT/BOX

DIAMOND CHAIN

Part # 101954241; DMD-50-3R-10FT;D0027

BDI # 21486007

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
$ 59.61 / Foot QTY
E50B25H

COMPARE

E50B25H

Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # E50B25H

BDI # 608563

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Triplex Type
Global Part Number GPN: 30841
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 97.48 / each QTY