Page 1 of 3

Next

Compare
D60BTB30

COMPARE

D60BTB30

Description
D60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE BORE FOR 2517 BUSH

MARTIN SPROCKET & GR

Part # D60BTB30

BDI # 607932

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30382
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : In stock
$ 176.00 / each QTY
D60B18H

COMPARE

D60B18H

Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B18H

BDI # 607940

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.319
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.703
Other Features: Duplex Type
Global Part Number GPN: 30665
Pitch Diameter - Millimeter: 109.71
Mounting Method: Rough Bore

Price Inventory : In stock
$ 85.56 / each QTY
D60B17F

COMPARE

D60B17F

Description
D60B17F IDLER ROLLER CHAIN SPROCKET ; 3/4" P 17T NEEDLE BRG 1" BORE

BREWER MACH AND GEAR

Part # D60B17F

BDI # 20100858

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Length Thru Bore - Millimeter: 53.975
Length Thru Bore - Inch: 2.125

Price Inventory : In stock
$ 89.47 / each QTY
D60B30

COMPARE

D60B30

Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B30

BDI # 607949

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Duplex Type
Global Part Number GPN: 30674
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 155.63 / each QTY
D60B15H

COMPARE

D60B15H

Description
D60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B15H

BDI # 607937

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.978
Other Features: Duplex Type
Global Part Number GPN: 30662
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 68.96 / each QTY