Page 1 of 99

Next

Compare
D80C32 X 4-3/16 STD KW

COMPARE

D80C32 X 4-3/16 STD KW

Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD

MARTIN SPROCKET & GR

Part # D80C32 X 4-3/16 STD KW

BDI # 24944958

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B17 X 3-1/8 STD KW 2SS

COMPARE

D80B17 X 3-1/8 STD KW 2SS

Description
D80B17 X 3-1/8 STD KW 2SS CHN SPROCKET ; 80CHAIN 17T

MARTIN SPROCKET & GR

Part # D80B17 X 3-1/8 STD KW 2SS

BDI # 24956813

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B60 X 2IN 1/2IN KW/SS

COMPARE

D80B60 X 2IN 1/2IN KW/SS

Description
D80B60 X 2IN 1/2IN KW/SS SPROCKET ; DBL STOCK SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # D80B60 X 2IN 1/2IN KW/SS

BDI # 21516161

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: With Set Screw
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B30 X 1-15/16

COMPARE

D80B30 X 1-15/16

Description
D80B30 X 1-15/16 DOUBLE SPROCKET ; 80 ANSI 30 TEETH 1-15/16" BORE

MARTIN SPROCKET & GR

Part # D80B30 X 1-15/16

BDI # 22799058

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80E52

COMPARE

D80E52

Description
D80E52 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80E52

BDI # 608141

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 16.562
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.132
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30473
Pitch Diameter - Millimeter: 420.675
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY