RSC-40-1 SC CO LINK NI;D5902

COMPARE

RSC-40-1 SC CO LINK NI;D5902

Description
RSC-40-1 SC CO LINK NI ; D5902 ; 0.5" PITCH 1-STRAND S40 ANSI SPRING CLIP

DIAMOND CHAIN

Part # 101960941; RSC-40-1 SC CO LINK NI;D5902

BDI # 21486189

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: S40
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Nickel Plated Steel
Other Features: Slip Fit
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
$ 0.99 / each QTY
RSC-40-1 SC CO LINK AU;D5893

COMPARE

RSC-40-1 SC CO LINK AU;D5893

Description
RSC-40-1 SC CO LINK AU ; D5893 ; ROLLER CHAIN CONNECTING LINK

DIAMOND CHAIN

Part # 101960932; RSC-40-1 SC CO LINK AU;D5893

BDI # 20854792

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: S40
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : Available to order
$ 2.81 / each QTY
RSC-40-1R-10FT;D0169

COMPARE

RSC-40-1R-10FT;D0169

Description
RSC-40-1R-10FT ; D0169 ; SAPPHIRE RLLR CHAIN 10FT/BOX

DIAMOND CHAIN

Part # 101954383; RSC-40-1R-10FT;D0169

BDI # 21486195

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: S40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
$ 3.00 / box QTY