Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.738
Length Thru Bore - Inch:
2.47
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Tapered Threaded Sleeve
H322-SNW-315
Description
H322-SNW-315 ADAPTER SLEEVE ; 3-15/16" BORE FITS 522 HOUSING
Part # 046363
BDI # 244438
REPLACEMENT HEAD LARGE
Description
REPLACEMENT HEAD LARGE ; INCLUDES HEAD AND HARDWARE
Part # REPLACEMENT HEAD LG PKG
BDI # 21469693