L100 7/8 1/4X1/8 KW

COMPARE

L100 7/8 1/4X1/8 KW

Description
L100 7/8 1/4X1/8 KW HUB ; 7/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514435686

BDI # 594248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
L225 SPIDER URETHANE

COMPARE

L225 SPIDER URETHANE

Description
L225 SPIDER URETHANE COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514412417

BDI # 592793

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3510In-Lbs

Price Inventory : Available to order
$ 96.48 / each QTY