50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
RS35-1-OL
Description
RS35-1-OL OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
14MGT-1120-20
Description
14MGT-1120-20 TIMING BELT ; 14MM PITCH 1120MM PITCH LEN
Part # 92744080
BDI # 1094516
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377321
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
1120
Belt Pitch Length - Inch:
44.094
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
8MX42S36-2012
Description
8MX42S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 36MMW BORED 2012 BUSH
Part # 8MX42S36-2012
BDI # 21977238
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382135
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1803.4
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
71
Belt Series:
3VX
Belt Width - Inch:
0.375