80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.68
Outside Diameter - Millimeter:
322.072
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13327
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR 2517 BUSHING
Part # 80BTB26H
BDI # 625164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32248
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed