Page 1 of 29

Next

Compare
2517 X 1-1/2-KW

COMPARE

2517 X 1-1/2-KW

Description
2517 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 3-3/8" OD 1-3/4" LTB

DODGE

Part # 119116

BDI # 256768

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Keyway on ID
Global Part Number GPN: 460018
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY
50 RIV 50FT

COMPARE

50 RIV 50FT

Description
50 RIV 50FT ROLLER CHAIN ; 50 ANSI RIVETED 0.625 PITCH 50FT/BOX

TSUBAKI

Part # 50R50

BDI # 21462787

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 426.00 / Foot QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 10287330

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 87.16 / each QTY
5JE

COMPARE

5JE

Description
5JE COUPLING SLEEVE ; 2-15/16" OD EPDM

DODGE

Part # 004212

BDI # 238634

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 12.93 / each QTY
60BTB24H

COMPARE

60BTB24H

Description
60BTB24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB24H

BDI # 623422

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32191
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : In stock
$ 73.08 / each QTY