Page 1 of 136

Next

Compare
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY
4L600

COMPARE

4L600

Description
4L600 V-BELT ; 4L 60" OL 1/2" W

GATES

Part # 84002600

BDI # 1108019

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: FHP
Global Part Number GPN: 382609
Belt Width - Millimeter: 12.7

Belt Outside Length - Millimeter: 1524
Belt Style: V-Belt
Belt Outside Length - Inch: 60
Belt Series: 4L
Belt Width - Inch: 0.5

Price Inventory : In stock
$ 7.91 / each QTY
5L550

COMPARE

5L550

Description
5L550 V-BELT ; 5L 55" OL 21/32" W

GATES

Part # 84003550

BDI # 1110226

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: FHP
Global Part Number GPN: 383092
Belt Width - Millimeter: 15.875

Belt Outside Length - Millimeter: 1397
Belt Style: V-Belt
Belt Outside Length - Inch: 55
Belt Series: 5L
Belt Width - Inch: 0.625

Price Inventory : In stock
$ 10.25 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY