Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384407
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
3556
Belt Style:
V-Belt
Belt Outside Length - Inch:
140
Belt Series:
8V
Belt Width - Inch:
1
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383186
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
4572
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
180
Belt Series:
5VX
Belt Width - Inch:
0.625
6JE EPDM
Description
6JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM
Part # 6J
BDI # 1405863
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
REPLACEMENT HEAD LARGE
Description
REPLACEMENT HEAD LARGE ; INCLUDES HEAD AND HARDWARE
Part # REPLACEMENT HEAD LG PKG
BDI # 21469693