669-3M-9
Description
669-3M-09 TIMING BELT ; NON-RETURNABLE 3MM PITCH 669MM PITCH LEN
Part # 92930376
BDI # 1112025
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377104
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
669
Belt Pitch Length - Inch:
26.339
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Ribbed Top
Belt Width - Millimeter:
7
Belt Outside Length - Millimeter:
825
Belt Style:
V-Belt
Belt Outside Length - Inch:
32.48
Belt Series:
7M
Belt Width - Inch:
0.276
RS50-NP-1-CL
Description
RS50-NP-1-CL CHAIN LINK ; 5/8" PITCH SPRING CLIP
Part # 50NPCL
BDI # 903282
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602676
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
513-3M-9
Description
513-3M-09 TIMING BELT ; NON-RETURNABLE 3MM PITCH 513MM PITCH LEN
Part # 92930371
BDI # 1109461
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377003
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
513
Belt Pitch Length - Inch:
20.197
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346929
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47