Page 1 of 114

Next

Compare
3 B 94 SK

COMPARE

3 B 94 SK

Description
3 B 94 SK V-BELT SHEAVE ; 3 GROOVES 9-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 94 SK

BDI # 618208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581279
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 136.53 / each QTY
2 B 74 SK

COMPARE

2 B 74 SK

Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 74 SK

BDI # 616475

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580793
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 94.03 / each QTY
2517 2 1/2

COMPARE

2517 2 1/2

Description
2517 2 1/2 TAPERED BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB

MARTIN SPROCKET & GR

Part # 2517 2 1/2

BDI # 617936

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID
Global Part Number GPN: 464005
Bushing Series: 2517

Price Inventory : In stock
$ 30.49 / each QTY
RS60-SS-1-OL

COMPARE

RS60-SS-1-OL

Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 60SSOL

BDI # 904384

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Global Part Number GPN: 602501

Price Inventory : In stock
$ 21.00 / each QTY
8HS

COMPARE

8HS

Description
8HS COUPLING SLEEVE ; 5-1/16" OD HYTREL

DODGE

Part # 022234

BDI # 240402

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 140.05 / each QTY