PA5-028DF090
Description
PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY
Part # 54690
BDI # 173700
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
F730-60-B5-J
Description
F730-60-B5-J WORM SPEED REDUCER ; NON-RETURNABLE 60:1 SOLID SHFT
Part # 60726
BDI # 175524
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343738
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.26
T5-560-16
Description
T5-560-16 TIMING BELT ; NON-RETURNABLE 560MM L X 16MM
Part # 77621387
BDI # 1135490
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
T5
Belt Width - Inch:
0.63
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
16
Belt Pitch Length - Millimeter:
560
Belt Pitch Length - Inch:
22.047
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
TP130XL025
Description
TP130XL025 TIMING BELT ; NON-RETURNABLE 0.2" PITCH 13" LONG
Part # 92461107
BDI # 1136082
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL Double
Belt Width - Inch:
0.25
Other Features:
Power Grip
Belt Width - Millimeter:
6.35
Belt Pitch Length - Millimeter:
330.2
Belt Pitch Length - Inch:
13
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
TP225L050
Description
TP225L050 TIMING BELT ; NON-RETURNABLE 3/8" P 22.5" OL 1/2"
Part # 92462104
BDI # 1136370
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L Double
Other Features:
Power Grip
Global Part Number GPN:
376031
Belt Width - Millimeter:
12.7
Belt Pitch Length - Millimeter:
571.5
Belt Pitch Length - Inch:
22.5
Belt Style:
Synchronous
Tooth Profile:
Standard Timing