Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Global Part Number GPN:
382296
Belt Width - Millimeter:
63.5
Belt Outside Length - Millimeter:
4064
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
160
Belt Series:
5VX
Belt Width - Inch:
2.5
8MX-30S-21
Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182030
BDI # 1117381
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
2100-14MGT-55
Description
2100-14MGT-55 TIMING BELT ; 14MM PITCH 2100MM PITCH LEN
Part # 95790131
BDI # 1100150
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377673
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
2100
Belt Pitch Length - Inch:
82.677
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377585
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
1790
Belt Pitch Length - Inch:
70.472
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.594
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 240In-Lbs