Page 1 of 7

Next

Compare
12022CHN

COMPARE

12022CHN

Description
12022CHN COUPLING CHAIN ; 12022 SIZE OR SERIES

MARTIN SPROCKET & GR

Part # 12022CHN

BDI # 615226

Features

Other Features: Components May or May Not Intermix Among Brands | Size 120 | 22 Chain Links
Coupling Type: Chain Coupling
Part Type: Chain

Price Inventory : In stock
$ 590.79 / each QTY
5JE

COMPARE

5JE

Description
5JE COUPLING SLEEVE ; 2-15/16" OD EPDM

DODGE

Part # 004212

BDI # 238634

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 12.93 / each QTY
E X 3-3/8-KW

COMPARE

E X 3-3/8-KW

Description
E X 3-3/8-KW QD BUSHING ; 3-3/8" BORE 3.834" OD 2-5/8" LTB

DODGE

Part # 120528

BDI # 257379

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 85.725
Bore - Inch: 3.375
Other Features: Keyway on ID
Global Part Number GPN: 460401
Bushing Series: E

Price Inventory : In stock
$ 86.67 / each QTY
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

COMPARE

E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE

REXNORD

Part # 10287518

BDI # 21473956

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 205.16 / each QTY
5207J25A BASIC DRIVE

COMPARE

5207J25A BASIC DRIVE

Description
5207J25A BASIC DRIVE HELICAL REDUCER ; NON-RETURNABLE 00794381 PAR QUADRV 25:1

FALK

Part # 10286697

BDI # 18108936

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 124.46
Nominal Center Distance - Inch: 4.9
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 13.73

Price Inventory : In stock
$ 3,138.20 / each QTY