1108 X 1-1/8-KW
Description
1108 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB
Part # 117077
BDI # 256119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459789
Bushing Series:
1108
F724-30-B5-G
Description
F724-30-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52002
BDI # 171515
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343628
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44