C226 CUSHIONS SXB 6/SET

COMPARE

C226 CUSHIONS SXB 6/SET

Description
C226 CUSHIONS SXB 6/SET ; 5.15" OD NBR 1-1/2" THK

TIMKEN LOVEJOY

Part # 68514414547

BDI # 20080711

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 5.15
Outside Diameter - Millimeter: 130.81

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 2998In-Lbs

Price Inventory : In stock
Loading Price
QTY
5018 1

COMPARE

5018 1

Description
5018 1 CHAIN CPLG HUB ; 1" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1

BDI # 622186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 COLLAR WITH HARDWARE

COMPARE

C226 COLLAR WITH HARDWARE

Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE

TIMKEN LOVEJOY

Part # 68514440122

BDI # 595135

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY