Page 1 of 32

Next

Compare
F 3 15/16

COMPARE

F 3 15/16

Description
F 3 15/16 QD BUSHING ; 3-15/16" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 3 15/16

BDI # 608776

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 100.025
Bore - Inch: 3.938
Other Features: Keyway on ID
Global Part Number GPN: 464501
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY
14MX-28S-37

COMPARE

14MX-28S-37

Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193028

BDI # 1094879

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : In stock
$ 161.53 / each QTY
1070T HUB RSB NR 0246657

COMPARE

1070T HUB RSB NR 0246657

Description
1070T HUB RSB COUPLING HUB ; NR 0246657 3.44" HUB DIA 4.53" FLANGE OD

FALK

Part # 10010415

BDI # 18105497

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 121.44 / each QTY
1110T HUB RSB NR 0246661

COMPARE

1110T HUB RSB NR 0246661

Description
1110T HUB RSB COUPLING HUB ; NR 0246661 GRID COUPLING 6.31" HUB DIA

FALK

Part # 10010419

BDI # 18106269

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : In stock
$ 413.95 / each QTY
ML100 3/4

COMPARE

ML100 3/4

Description
ML100 3/4 JAW COUPLING HUB ; 3/4" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 3/4

BDI # 609401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY