Features
Other Features:
Components May or May Not Intermix Among Brands | Size 40 | 16 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
E 1 7/8
Description
E 1 7/8 QD BUSHING ; 1-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 7/8
BDI # 608191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
464385
Bushing Series:
E
1030T31/35 SPACER HUB CL1.625 NR 744085
Description
1030T31/35 SPACER HUB CL1.625 NR 744085 ; GRID CPLG 3.69" OUTSIDE DIA STEEL
Part # 10026933
BDI # 18108126
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.69
Outside Diameter - Millimeter:
93.726
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.625
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
SK 2 1/2
Description
SK 2 1/2 QD BUSHING ; 2-1/2" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 1/2
BDI # 611041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
465461
Bushing Series:
SK
SDS 1 7/16
Description
SDS 1 7/16 QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 7/16
BDI # 611133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374924
Bushing Series:
SDS