3020 X 2-15/16-KW
Description
3020 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 117133
BDI # 256171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
460129
Bushing Series:
3020
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382126
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1079.5
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
42.5
Belt Series:
3VX
Belt Width - Inch:
0.375
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382133
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
63
Belt Series:
3VX
Belt Width - Inch:
0.375
6HS HYTREL
Description
6HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM
Part # 6HS
BDI # 994970
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875
06B-1 RIV 10FT
Description
06B-1 10FT RIV ROLLER CHAIN ; 0.375MM PITCH 10FT/BOX
Part # 06B-1 10FT
BDI # 18151211
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No