80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
RS80-1-OL
Description
RS80-1-OL OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80OL
BDI # 1405778
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; 1" P 37T BORE FOR Q BUSHING
Part # 80Q37
BDI # 625310
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571808
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
80Q45
Description
80Q45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR Q BUSHING
Part # 80Q45
BDI # 625314
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571812
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed