E 2 15/16

COMPARE

E 2 15/16

Description
E 2 15/16 QD BUSHING ; 2.938" BORE

BROWNING

Part # E 2 15/16

BDI # 331719

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Global Part Number GPN: 17223
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
120 O/L

COMPARE

120 O/L

Description
120 O/L CHAIN OFFSET LINK ; COTTERED 1.5" PITCH 1 STRAND

MORSE INDUSTRIAL

Part # 120 O/L

BDI # 340792

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Offset Link
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 226716

Price Inventory : Available to order
Loading Price
QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 8 POLY-DISC CPLG DISC

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
Loading Price
QTY