6JES EPDM
Description
6JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM
Part # 6JS
BDI # 994017
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875