472300

COMPARE

472300

Description
472300 D BREATHER KIT

DODGE

Part # 472300

BDI # 20508401

Price Inventory : In stock
$ 345.49 / each QTY
ATQ

COMPARE

ATQ

Description
ATQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296680

BDI # 327161

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4.5
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 123.37 / each QTY
DMD-100-1R-10FT;D0054

COMPARE

DMD-100-1R-10FT;D0054

Description
DMD-100-1R-10FT ; D0054 RLLR CHAIN ; 10FT/BOX

DIAMOND CHAIN

Part # 101954268; DMD-100-1R-10FT;D0054

BDI # 18151083

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 38.81 / box QTY
SCXT225A SCR CONV REDCR

COMPARE

SCXT225A SCR CONV REDCR

Description
OBS USE 27948565 - NOT AVAILABLE IN US

DODGE

Part # 352066

BDI # 276102

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 74.6
Reducer Type: Parallel
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Screw Conveyor
Mounting Method: Direct Mounted

Price Inventory : Available to order
$ 2,146.68 / each QTY