Page 1 of 3

Next

Compare
2VP42 7/8

COMPARE

2VP42 7/8

Description
2VP42 7/8 V-BELT SHEAVE ; 7/8" BORE 2 GROOVES 3.95" OD FINISH BORE

MARTIN SPROCKET & GR

Part # 2VP42 7/8

BDI # 616981

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 22.225
Other Features: Positive Locking System

Global Part Number GPN: 579304
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 107.69 / each QTY
P408M50-SH

COMPARE

P408M50-SH

Description
P408M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

MARTIN SPROCKET & GR

Part # P408M50-SH

BDI # 610328

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.338
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577685
Pitch Diameter - Millimeter: 101.86

Price Inventory : In stock
$ 148.72 / each QTY
MA33X3/4

COMPARE

MA33X3/4

Description
AK32 X 3/4 V-BELT SHEAVE

DODGE

Part # MA33X3/4

BDI # 630437

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 19.05
Other Features: Solid Style

Global Part Number GPN: 585067
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 13.19 / each QTY
4JN SLEEVE

COMPARE

4JN SLEEVE

Description
4JN COUPLING SLEEVE ; 2-5/16" OD NEOPRENE

TIMKEN LOVEJOY

Part # 68514435360

BDI # 594209

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 9.67 / each QTY
AN 15

COMPARE

AN 15

Description
AN 15 BRG LOCKNUT ; 12TPI 3-7/8" OD 0.604" NOMINAL THK

SKF

Part # AN 15

BDI # 1261087

Features

Thread Size: 2.933-12
Inch - Metric: Inch
Outside Diameter - Inch: 3.875
Outside Diameter - Millimeter: 98.425
Threads per Inch: 12

Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : In stock
$ 16.53 / each QTY